- Home >
- All Products >
- Bins and Totes >
- Bin Organizers >
- Louvered Panel and Bin Guide
Louvered Panel and Bin Guide
What Panel Do I Need?
Number of Louvers per Panel
Model # | Description | Panel Size | Total Number of Rows |
Number of Louvers per Row |
|
---|---|---|---|---|---|
H-1427 | Single Sided Floor Rack Bin Organizer |
36 x 66" | 30 | 12 | |
H-1904 | Double Sided Floor Rack Bin Organizer |
36 x 66" | 60 (30 per side) | 12 | |
H-3888 | Double Sided Mobile Stackable Bin Organizer |
36 x 66" | 60 (30 per side) | 12 | |
H-1424 | Bench Rack | 36 x 19" | 9 | 12 | |
H-1492 | Wall Mount Panel Rack | 36 x 19" | 9 | 12 | |
H-4685 | Wall Mount Panel Rack | 18 x 19" | 9 | 6 |
WHICH BINS AND HOW MANY DO I NEED?
Shown on a 36 x 66" panel
Model Number | Bin Width | Number of Rows Used per Bin |
Max. # of Bins that Fit in One 36" Row |
|
---|---|---|---|---|
S-12413, S-12414 | 4.125" | 2 | 8 | |
S-13536 | 4.125" | 3 | 8 | |
S-12415, S-12418 | 5.5" | 3 | 6 | |
S-12417 | 11" | 3 | 3 | |
S-20581 | 6" | 3 | 5 | |
S-13537 | 16.5" | 3 | 2 | |
S-12416, S-12419 | 8.25" | 4 | 4 | |
S-12420 | 16.5" | 4 | 2 | |
S-14454 | 8.25" | 5 | 4 | |
S-12421 | 11" | 6 | 3 | |
S-12422 | 16.5" | 6 | 2 |
ENDLESS CONFIGURATIONS
See below for a few options.
05/20/2024 09:36:24 AM;
USWEB14
-0-0/0.0-1- 00000000-0000-0000-0000-000000000000