Flat Polypropylene Bags

Crystal clear, cello-style bags make products sparkle.
  • Packaging for pennies a piece.
  • Resists moisture and grease.
  • Archival safe.
  • FDA and USDA compliant.
  • Use Poly Bag Sealers for a quick, easy seal.

1.5 MIL FLAT POLYPROPYLENE BAGS

MODEL
NO.
DIMENSIONS
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-8524 2 x 3" 1/2 oz. 10,000 $53 $47  ADD
 S-22823 2 x 8" 3 oz. 120 112  ADD
 S-19157  2 x 10" 3 oz. 160 150  ADD
 S-10642 3 x 4" 1/2 oz. 82 75  ADD
 S-22824 3 x 5" 2 oz. 92 85  ADD
 S-3371      3 x 1/2" 2 oz. 101 93  ADD
 S-11584 3 x 8" 4 oz. 5,000 69 63  ADD
 S-22825  3 x 10" 5 oz. 2,000 50 45  ADD
 S-16802  3 x 11" 6 oz. 52 47  ADD
 S-22826 1/2 x 7"       4 oz. 5,000 72 66  ADD
 S-14199 4 x 4" 3 oz. 55 49  ADD
 S-16803 4 x 5" 1/2 oz. 65 59  ADD
 S-11585 4 x 6" 4 oz. 69 63  ADD
 S-16804 4 x 8" 1/2 oz. 2,000 52 47  ADD
 S-19158  4 x 10" 6 oz. 54 48  ADD
 S-11586  4 x 12" 1 lb. 55 49  ADD
 S-3372 3/4 x 3/4"  5 oz. 5,000 88 81  ADD
 S-16805 5 x 5" 4 oz. 84 77  ADD
 S-22827 5 x 6" 6 oz. 85 78  ADD
 S-14200 5 x 7" 1/2 lb. 86 79  ADD
 S-15451 5 x 8" 3/4 lb. 107 99  ADD
 S-24508  5 x 10" 1 lb. 2,000 50 45  ADD
 S-11587  5 x 12" 2 lbs. 63 57  ADD
 S-3373 3/4 x 3/4" 1 lb. 55 49  ADD
 S-7077 3/4 x 3/4" 1/2 lbs. 62 56  ADD
 S-14201 6 x 6" 3/4 lb. 42 37  ADD
 S-12500 6 x 8" 1 lb. 1,000 27 24  ADD
 S-16806 6 x 9" 1/2 lbs. 32 28  ADD
 S-14202  6 x 10" 2 lbs. 33 29  ADD
 S-13136  6 x 12" 2 lbs. 42 37  ADD
 S-22828  6 x 18" 3 lbs. 60 54  ADD
 S-13137  7 x 10" 2 lbs. 40 35  ADD
 S-22830  7 x 12" 1/2 lbs. 54 48  ADD
 S-8525  8 x 10" 3 lbs. 1,000 54 48  ADD
 S-15452  8 x 12" 3 lbs. 56 50  ADD
 S-19159  8 x 14" 3 lbs. 62 56  ADD
 S-22831  8 x 16" 1/2 lbs. 70 64  ADD
 S-3501  9 x 12" 3 lbs. 60 54  ADD
 S-22832  9 x 14" 3 lbs. 65 59  ADD
 S-19160 10 x 12" 3 lbs. 1,000 62 56  ADD
 S-13138 10 x 15" 1/2 lbs. 70 64  ADD
 S-22833 10 x 16" 1/2 lbs. 76 70  ADD
 S-19161 11 x 14" 1/2 lbs. 70 64  ADD
 S-22834 12 x 16" 1/2 lbs. 98 90  ADD
 S-11588 12 x 18" 1/2 lbs. 104 96  ADD
 S-5836 14 x 20" 8 lbs. 138 129  ADD
 S-11589 18 x 24" 8 lbs. 201 188  ADD
 S-12501 20 x 30" Gift Box 500 147 137  ADD
 S-12502 24 x 30" Basket 176 164  ADD

3 MIL FLAT POLYPROPYLENE BAGS

MODEL
NO.
DIMENSIONS
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-13139       3 x 1/2" 2 oz.   1,000 $23 $20  ADD
 S-13140 4 x 6" 4 oz.   26 23  ADD
 S-13141 3/4 x 3/4" 1/2 lb.   39 34  ADD
 S-13142 3/4 x 3/4" 1 lb.   50 44  ADD
 S-22836    7 x 10" 2 lbs.   98 90  ADD
 S-19162    8 x 10" 3 lbs.   109 101  ADD
05/02/2025 02:10:48 AM; D USWEB33