5 Gallon Bucket Pump, 5 Gallon Pail Pump in Stock - ULINE
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
Pail Pumps
>
Economy Plastic Pail/Drum Pump
Economy Plastic Pail/Drum Pump
Dispense liquids from pails without messy spills or drips.
Use with light oils and water-based fluids.
Polypropylene with flexible 33" intake tube.
Spout rotates 360°.
Includes 2⅝" pail adapter, 3/4" and 2" bung adapter.
FDA compliant.
Works with
Pail Lid with Spout
or
Drums
with 3/4" or 2" openings.
ECONOMY PLASTIC PAIL/DRUM PUMP
MODEL
NO.
DESCRIPTION
FITS
CONTAINER
FLOW RATE/
STROKE
REACH BELOW
PAIL/DRUM LID
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-2634
Economy Plastic
3.5 - 55 Gal.
2, 4, 6 or 8 oz.
33"
1
$15
$14
ADD
< Back to Mobile Site
03/16/2025 08:12:31 AM; D
USWEB33
close