Recycled Wood Pallets

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • Stackable, reusable.
  • H-2089 - Heat-treated pallet meets ISPM 15 export specifications.

RECYCLED WOOD PALLETS

SOLD IN MULTIPLES OF 10
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET ADD TO
CART
10 20 50+
 H-2088 #1 Recycled  24 x 24" 1,000 2-way 15 lbs. $17 $16 $15  ADD
 H-3444  30 x 30" 1,200 2-way 23 lbs. 19 18 17  ADD
 H-1271  36 x 36" 1,500 2-way 30 lbs. 21 20 19  ADD
 H-1272  42 x 42" 1,500 2-way 40 lbs. 24 23 22  ADD
 H-1812  48 x 36" 1,500 4-way 35 lbs. 24 23 22  ADD
 H-750  48 x 40" 2,500 4-way 40 lbs. 29 28 27  ADD
 H-1813  48 x 42" 2,000 4-way 42 lbs. 34 33 31  ADD
 H-2699*

 48 x 48"

3,000 2-way 50 lbs. 52 51 50  ADD
* Double stringer

SHIPS VIA MOTOR FREIGHT

HEAT-TREATED RECYCLED WOOD PALLETS

SOLD IN MULTIPLES OF 10
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET ADD TO
CART
10 20 50+
 H-2089 Heat-Treated 48 x 40" 2,500 4-way 40 lbs. $32 $31 $30  ADD
SHIPS VIA MOTOR FREIGHT
04/13/2025 11:22:33 PM; D USWEB34