Uline 3 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on rolls up to 24" wide. Sold separately.

ULINE 3 MIL POLY TUBING

MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-5864      2" x 1,500' 8 $39 $38 $35 $33  ADD
 S-13501      3" x 1,500' 13 51 49 45 42  ADD
 S-5522      4" x 1,500' 16 62 59 56 51  ADD
 S-14493      5" x 1,500' 18 74 70 65 62  ADD
 S-5523      6" x 1,500' 22 83 79 74 69  ADD
 S-5524      8" x 1,500' 29 104 98 93 88  ADD
 S-5865    10" x 1,500' 35 127 120 113 105  ADD
 S-5525    12" x 1,500' 44 152 145 135 127  ADD
 S-5866    14" x 1,500' 50 179 168 159 148  ADD
 S-13502    16" x 1,000' 42 170 160 151 143  ADD
 S-11123    18" x 1,000' 45 177 167 158 148  ADD
 S-13503    20" x 1,000' 52 187 177 166 155  ADD
 S-11124    24" x 1,000' 59 207 194 183 171  ADD
 S-14494    36" x 750' 65 208 196 185 174  ADD
06/09/2026 12:50:09 PM; D USWEB26