Uline Dome Shrink Film Bags

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Designed for gift or food baskets.
  • Crystal clear packaging in seconds.
  • FDA compliant.

100 GAUGE ULINE DOME SHRINK FILM BAGS

MODEL
NO.
SIZE
W x H
FITS BASKET UP TO QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON ADD TO
CART
DIAMETER HEIGHT 1 2 5 10+
 S-11525  16 x 16"     9" 16" 100 4 $28 $27 $26 $24  ADD
 S-11526  22 x 22" 13" 22" 100 5 61 58 55 52  ADD
 S-3041  23 x 19" 14" 19" 100 5 61 58 55 52  ADD
 S-11527  24 x 24" 14" 24" 100 6 68 64 60 58  ADD
 S-16230  24 x 30" 14" 30" 100 7 76 73 70 66  ADD
 S-11528  26 x 28" 16" 28" 100 7 84 80 76 73  ADD
 S-3042  29 x 24" 20" 24" 100 7 75 71 67 62  ADD
 S-3043  29 x 34" 20" 34" 50 5 45 43 41 38  ADD
06/09/2026 02:38:16 PM; D USWEB26