Dri-Shield® Bags

MOISTURE BARRIER

Protect your expensive electronics from moisture and static damage.
  • Ideal for packaging surface mount devices in tray packs, shipping tubes and tape reels.
  • Puncture resistant.
  • MVTR of .035.
  • 3.6 mil.

DRI-SHIELD® BAGS

MEETS THE REQUIREMENTS
OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 3 6 10+
  S-12624   3 x 5"   2 $25 $22 $20 $18  ADD
  S-7615   4 x 6"   2 30 27 25 23  ADD
  S-12625   6 x 8"   3 40 37 34 31  ADD
  S-25234   6 x 10" 2 54 51 48 45  ADD
  S-12626   6 x 30" 5 99 93 88 82  ADD
  S-6497   8 x 10" 4 62 56 53 49  ADD
  S-6498 10 x 12" 5 82 73 69 64  ADD
  S-6499 10 x 20" 8 118 106 99 92  ADD
  S-14183 10 x 24" 9 132 120 112 104  ADD
  S-6500 10 x 30" 11 154 140 130 121  ADD
  S-14184 12 x 18" 8 132 120 113 106  ADD
  S-6501 15 x 18" 9 144 130 122 113  ADD
  S-6502 16 x 18" 10 149 135 126 117  ADD
  S-6503 17 x 19" 11 157 143 133 124  ADD
  S-25235 18 x 24" 12 265 250 240 230  ADD
06/09/2026 01:23:24 PM; D USWEB31