Gusseted Polypropylene Bags

Crystal clear, cello-style bags make product sparkle.
  • Sides expand to fit product.
  • Resists moisture and grease.
  • Archival safe.
  • FDA and USDA compliant.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

1.5 MIL GUSSETED POLYPROPYLENE BAGS

MODEL
NO.
DIMENSIONS
W x D x H
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-3374 1/23/41/2" 4 oz. 2,000 $28 $25  ADD
 S-5837 1/21/41/2" 6 oz. 44 39  ADD
 S-13133 33/41/4" 7 oz. 56 50  ADD
 S-16797 1/221/2" 8 oz. 59 53  ADD
 S-3375 1/21/43/4" 1 lb. 61 55  ADD
 S-15450 426" 8 oz. 54 48  ADD
 S-13134 428" 1 lb.

2,000

57 51  ADD
 S-16798 429" 1 lb. 64 59  ADD
 S-17970 4210" 2 lbs. 68 63  ADD
 S-17971 43/49" 2 lbs. 66 61  ADD
 S-5838 1/23/410 3/4" 3 lbs. 83 76  ADD
 S-3376 1/21/413" 3 lbs. 107 99  ADD
 S-16799 51/211" 1/2 lbs. 1,000 54 48  ADD
 S-16800 5311 1/2" 3 lbs. 56 50  ADD
 S-16801 5315" 3 lbs. 67 63  ADD
 S-6625 1/4313" 3 lbs. 59 53  ADD
 S-11590 61/413 1/2" Corsage 1,000 66 60  ADD
 S-12503 6415" 85 78  ADD
 S-17972 8315" 111 103  ADD
 S-12504 8418" 119 111  ADD
 S-24509 12416"  Gift Box 140 130  ADD
 S-13135 12820" 

Gift Box

500 109 101  ADD
04/04/2025 05:50:01 AM; D USWEB33