3M 4941 VHB Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass such as cabinets to walls.
  • Temperature range is –40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers –won't loosen or degrade adhesive. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.

3M 4941 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-10114 1/2" x 36 yds.  85 lbs. 45 18 $138 $135 $132 roll(s) ADD
 S-10115 3/4" x 36 yds.  12 183 180 176 roll(s) ADD
 S-10116 1" x 36 yds.  9 230 226 220 roll(s) ADD
 S-17643 2" x 36 yds.  6 456 448 440 roll(s) ADD
06/09/2026 02:38:16 PM; D USWEB30