Convoluted Foam Sets

Cut thick convoluted polyurethane to the size you need.
  • Total set height is 2"; base, 3/4".
  • Sets are 2 sheets of interlocking foam.

CONVOLUTED FOAM SETS

SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
TYPE OF
FOAM
SETS/
CARTON
LBS./
CTN.
PRICE PER SET ADD TO
CART
1 CARTON 3+ CARTONS
  S-12789     662" Charcoal 64 6 $1.25      $1.15      sets ADD
  S-6435     862" 48 5 2.10      1.90      sets ADD
  S-11751   10102" 24 6 2.95      2.75      sets ADD
  S-8394   12122" 24 8 4.10      3.80      sets ADD
  S-6436   16162" 12 7 6.20      5.65      sets ADD
  S-6437   24242" 6 8 12.40      11.65      sets ADD
  S-6438   24362" 9 16 15.65      14.70      sets ADD
  S-15663*   24364" 4 14 32.00      30.00      sets ADD
  S-14641   48962" 1 11 102.00      95.00      sets ADD
        * Total set height is 4"; base, 1 1/4".
01/11/2025 08:49:10 AM; D USWEB33