Uline Dyneema® Cut Resistant Gloves - Medium

Superior cut resistance and comfort.
  • For handling glass and sheet metal.
  • Dyneema®, nylon/spandex blend with polyurethane palm and fingertips.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION ANSI LEVEL QTY./
BOX
PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 3 12 24+
S-14249M Dyneema® A2 5 12 Pair $13 $12 $11  ADD
APPEARANCE:
  • Overedge Color: Green or Navy Blue
THICKNESS:
  • 13 gauge
MATERIAL:
  • Liner: 
    • Dyneema®
    • Nylon
    • Spandex
  • Cuff contains natural rubber latex.
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 120° F for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 140° F. 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut Level: A2
    • Abrasion Level: 5
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/15/2025 08:27:27 PM; USWEB14