Kraft Paper Dispenser Box - 12" x 1,500'

Easy to use. Just pull and tear.
  • Fits easily on pack table, mobile cart or in mailroom.
  • Includes 1,500' of 30 lb. kraft paper.
  • Pre-crumples paper. Won't shred or unravel.
30 LB. BASIS WEIGHT
MODEL
NO.
ROLL SIZE
W x L
BASIS
WEIGHT
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-20213 12" x 1,500' 30 lb. 15 $33 $32 $31  ADD
DIMENSIONS:
  • Box: 9 1/2 x 9 1/2 x 14 1/2"
RECYCLING:
  • Recycled Content: 100%
USAGE:
  • Fills approximately 40 cu ft.
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
ROLL WIDTH x LENGTH30 cm x 457 M12" x 1,500'
BASIS WEIGHT48.9 GSM30 lbs.
WEIGHT/CARTON7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:13:16 AM; USWEB7