Container Dri® II Desiccants - Individual Bags

TYVEK BAG

Protects against condensation damage in long distance railroad or cargo shipments.
  • Calcium chloride traps up to 280% of its weight in moisture.
  • 32 bags recommended per 20 ft. container.
MODEL
NO.
DESCRIPTION GRAM
SIZE
BAGS TO FIT CONTAINER BAG
DIMENSIONS
BAGS/
CTN.
LBS./
CTN.
PRICE/CARTON IN STOCK
SHIPS TODAY
20 FT. 40 FT. 1 2+
S-5168 Individual Bags 125 32 64 103/41" 32 9 $68 $65  ADD
INCLUDES:
  • (1) Humidity Indicator Card in Container:
    • If card is blue, desiccants are working properly and can be used.
    • If card is pink, desiccants have been compromised and should be discarded.
APPLICATION:
  • 1 bag protects up to 40 cu ft.
MATERIAL:  
  • DMF Free (Dimethyl Fumarate)
SHELF LIFE:
  • 12 months
FEATURES:  
  • Non-toxic. Can be disposed of with regular waste.  
  • Will turn to gel when it has adsorbed all the moisture it can.  
  • The more moisture it adsorbs, the harder the bags get.  
  • Also known as Container Dri II Plus.
USAGE:      
  • Place with cargo print side up.
    • Do not place in direct contact with product. 
    • Cannot be reused. 
  • 1 unit = 26 grams of gel (Approximately .92 oz)
  • Adsorbs 280% of its weight in water vapor. 
  • Usable duration depends on humidity exposure.
    • When desiccant becomes rigid and hard, it has reached capacity and should be changed for continued protection.
    • Recommendation: Use humidity indicating cards or other similar devices to monitor for moisture exposure in protected environment.
  • Will not dry out a wet container.
    • Desiccants only prevent moisture build up in closed containers.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
BAG DIMENSIONS25 x 15 x 3 cm10 x 5 3/4 x 1"
SIZE125 g125 gm.
WEIGHT/CARTON4 kg9 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 03:48:25 AM; USWEB11