Canvas Basket Truck - 20 Bushel

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Recommended for health clubs, hotels and locker rooms.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.
  • Replacement Liners available.
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1582 483237" 452730" 25 20 600 44 $375 $360  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 48 x 32 x 30"
  • Inside (Bottom): 44 x 28 1/2"
FEATURES:
  • Canvas: Abrasion resistant
CAPACITY:
  • Actual Cubic Ft: 26.7
USAGE:
  • Not collapsible.
  • Not mildew resistant.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
3" PolyurethaneH-5372R
H-5372SWB
4" PolyurethaneH-2099-CASTR
H-5373R
H-5373SWB
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM L x W x H122 x 81 x 94 cm48 x 32 x 37"
INSIDE DIM L x W x H114 x 69 x 76 cm45 x 27 x 30"
VOLUME708 L25 cu. ft.
BUSHEL CAPACITY705 L20 bsh.
CAPACITY272 kg600 lbs.
WEIGHT20 kg44 lbs.
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • H-5372SWB Polyurethane Caster for Basket Trucks - Swivel with Brake, 3 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 03:35:09 PM; USWEB33