Pillow Boxes - 4 18 x 3 12 x 34", Clear

Quick packaging for gift certificates or smaller purchases.
  • Easy to assemble.
  • No tape needed.
  • Full overlapping flaps for added strength.
  • Crystal-clear boxes show off merchandise.
MODEL
NO.
DIMENSIONS
L x W x H
COLOR QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-12538 1/8 x 3 1/23/4" Clear 200 $59 per case any qty.  ADD
DIMENSIONS:
  • Widths are measured across the curved outer surface.
  • Outside: 5 1/8 x 3 1/2 x 1 1/8" (L x W x H)
  • Straight Diameter: 2 1/2"
  • Usable: 4 1/8 x 3 1/2 x 1 1/8" (L x W x H)
THICKNESS:
  • 9 mil
MATERIAL:
  • Food Grade Virgin PET (Polyethylene Terephthalate)
RECYCLING: 
  • Recyclable #3
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H11 x 9 x 2 cm4 1/8 x 3 1/2 x 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 03:35:10 PM; USWEB26