Handi-Mover - 19 x 29"

Unload your car. Easily move boxes and files in office or warehouse.
  • Wraparound rubber bumper prevents damage to walls.
  • Portability, ease of use makes this a continual best seller.
  • 26" handle length.
  • 2 swivel; 2 rigid casters.

    Handi-Mover
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-115 19 x 29" 400 lbs. 4" Rubber 29 $115 $110  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Deck:
    • Actual: 18.3 x 28.5"
    • Usable: 17 1/4 x 23 5/8"
  • Height:
    • Overall: 33 1/2"
    • Folded:
      • Front: 6 7/8"
      • Back: 8 3/4"
MATERIAL:
  • Platform: Steel with vinyl matting
  • Casters: TPR (Thermoplastic Rubber)
FEATURES:
  • Handle folds down for easy storage.
    • Push bar down at bottom of handles.
REPLACEMENT CASTERS:
  • 4" Rubber:
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L48 x 74 cm19 x 29"
LOAD CAPACITY181 kg400 lbs.
WHEEL TYPE102 mm Rubber4" Rubber
WEIGHT13 kg29 lbs.
PARTS:
  • H-115-HDWR Caster Hardware Kit for Handi-Movers
  • H-115NSW Rubber Caster for Handi-Mover - Rigid, 4 x 1 1/4"
  • H-115SWH Rubber Caster for Handi-Mover - Swivel, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:57:32 PM; USWEB27