Carrying Cases - 18 14 x 11 38 x 4 12"

Easily carry your product, literature and samples.
  • Holds up to 7 lbs.
  • Sturdy plastic handle.
  • 200 lb. test.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE EACH QTY./
BNDL.
IN STOCK
SHIPS TODAY
20 100 300 500 1,000+
S-3273 18 1/411 3/81/2" $4.60 $4.31 $4.12 $3.94 $3.78 20  ADD
MATERIAL:
  • B flute
INCLUDES:
  • Handles (Not available separately)
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free or archival safe. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT46 x 29 x 11 cm18 1/4 x 11 3/8 x 4 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 06:57:36 AM; USWEB33