4-in-1 Air Label Sets - "This Side Up" and Arrows

Complies with D.O.T., I.A.T.A. and I.C.A.O. requirements for marking the proper package orientation of a package containing hazardous materials.
  • 4 Labels on one sheet.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 2 5 20+
S-711 4 x 9" 500 $79 $74 $68 $61  ADD
DIMENSIONS:
  • Arrow Labels: 3 x 4"
  • This Side Up: 2 x 3"
TEMPERATURE:
  • Application (Minimum): -20° F
  • Performance: -65° to 180° F
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 23 cm4 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 02:41:08 PM; USWEB5