Insulated Foam Shipping Kit - 8 x 6 x 9"

Safely ship everything from food to medical supplies.
  • Thick polystyrene foam container provides maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • Use with Cold Packs.
  • WA Customers must be eligible under WA EPS Ban rules.
  • Also available as foam only, see Insulated Foam Containers.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-7359 869" 1/2" 11912" 4 $50 $48 $46  ADD
DIMENSIONS:
  • Inside & Outside dimensions in the chart are for foam container.
  • Outer Box:
    • Inside: 11 1/8 x 9 1/8 x 12 3/16"
    • Outside: 11 1/2 x 9 1/2 x 12 13/16"
RECYCLING:
  • Carton: Dispose with other paper products in recycle bin. 
  • Foam Insert: 
    • Not curbside recyclable. 
    • Drop off at local EPS collection facility. 
    • Recycling facilities may not exist in all areas.
USAGE:
  • Can be used with:
    • Dry Ice
    • Antigen/antibodies, serums, tissue specimens, and reagents.
    • Pharmaceuticals, lab testing, biopsy materials and diagnostic kits.
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
COMPLIANCE:
  • Washington State EPS Ban:
    • Containers used for shipping the following are exempt from the ban:
      • Drugs, medical devices and biological materials.
      • Perishable commodities shipped by a wholesale or retail establishment.
SPECIFICATIONS:
  • Box: Meets ASTM D5118
  • Foam Container: Not UN rated
SHIPPING:
  • Ships assembled with foam in box.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT20 x 15 x 23 cm8 x 6 x 9"
WALL THICKNESS38 mm1 1/2"
OUTSIDE LENGTH x WIDTH x HEIGHT28 x 23 x 30 cm11 x 9 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 06:29:56 AM; USWEB33