Uline White Self-Seal Padded Mailers #0 - 6 x 10"

Impress your customers with a clean, professional look.
  • Cushioned padding inside wall of every bag protects against damage.
  • Easy to use - Top edge is scored for easy sealing.
  • No tear-seam tab opener.
  • Self-seal bags - Adhesive strip secures bags instantly.
  • Ships via UPS.
  • Dispose alongside all other paper products in recycle bin.
No tear-seam tab opener.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-7529 6 x 10" 7/8 x 3/4" 0 250 28 $93 $90 $87 $82  ADD
MATERIAL:
  • Outer Paper: 65 lb
  • Padding: Macerated Newsprint
SHELF LIFE:
  • 2 years from date of manufacture.
RECYCLING:
  • Recycled Content:
    • Inner padding: 100% recycled fibers 
    • Post-consumer: 20%
  • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH15 x 25 cm6 x 10"
INSIDE WIDTH x LENGTH15 x 22 cm5 7/8 x 8 3/4"
WEIGHT/CASE13 kg28 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 07:10:48 AM; USWEB27