International Safe Handling Labels - "Refrigerate Do Not Freeze", 3 x 4"

Internationally recognizable.
  • Pressure-sensitive labels on high-gloss paper.
  • Uline's most attractive labels. Perfect for shipping to customers and VIPs.
  • Combine labels for quantity pricing.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 10+
S-849 3 x 4" 500 $20 $19 $18 $17  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
TEMPERATURE:
  • Application: 40° - 150° F
  • Performance: -30° to 150° F
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 10 cm3 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:46:37 AM; USWEB13