2 Mil Bags on a Roll in Stock - ULINE
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
Uline Brand
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
Bags on a Roll
>
Uline 2 Mil Bags on a Roll
Uline 2 Mil Bags on a Roll
Pre-opened and perforated
for easy insertion and tear-off. Ideal for high volume packaging operations.
Sleeve type bags are open at one end, sealed at the other end.
All virgin, low density polyethylene film.
Water resistant.
Can be used in Autobag
®
machines.
FDA and USDA compliant.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal. Sold separately.
ULINE 2 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-3772
2
x
3"
4,000
4
$56
$54
$50
ADD
S-5449
3
x
3"
4,000
4
60
56
53
ADD
S-3305
3
x
4"
3,000
6
47
45
42
ADD
S-3027
3
x
5"
2,250
5
39
37
35
ADD
S-12369
3
x
8"
1,500
6
50
48
46
ADD
S-3028
4
x
4"
3,000
7
54
51
48
ADD
S-3029
4
x
5"
2,250
6
47
45
42
ADD
S-1262
4
x
6"
2,000
8
47
45
42
ADD
S-5878
4
x
8"
1,500
8
51
49
46
ADD
S-6526
4
x
12"
1,000
7
46
43
41
ADD
S-11116
5
x
5"
2,250
9
58
54
51
ADD
S-3031
5
x
7"
1,750
9
62
58
54
ADD
S-5450
5
x
8"
1,500
6
55
53
49
ADD
S-5451
5
x
10"
1,250
7
48
46
43
ADD
S-5452
6
x
6"
2,000
11
66
63
58
ADD
S-1263
6
x
8"
1,500
8
56
54
50
ADD
S-6527
6
x
9"
1,250
9
55
53
49
ADD
S-7564
6
x
10"
1,250
11
66
63
60
ADD
S-7565
6
x
12"
1,000
11
63
59
55
ADD
S-5453
7
x
8"
1,500
8
68
65
62
ADD
S-1264
8
x
10"
1,250
14
69
66
60
ADD
S-6528
8
x
12"
1,000
13
66
61
58
ADD
S-1265
9
x
12
1
/
2
"
1,000
15
75
70
67
ADD
S-3032
10
x
12"
1,000
17
92
88
85
ADD
S-3033
10
x
16"
750
15
88
84
79
ADD
S-12370
12
x
15"
750
20
131
126
119
ADD
S-3034
12
x
18"
750
21
122
116
109
ADD
S-13590
14
x
20"
625
25
151
142
134
ADD
S-13591
15
x
18"
750
27
174
166
156
ADD
S-13592
16
x
20"
625
29
212
203
191
ADD
S-3035
18
x
24"
500
30
175
166
155
ADD
S-12371
20
x
24"
500
34
240
226
215
ADD
S-13593
24
x
24"
500
39
253
240
226
ADD
S-7566
24
x
36"
150
18
97
91
88
ADD
ULINE 2 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
< Back to Mobile Site
05/18/2025 03:51:57 AM; D
USWEB28
close