Kraft Easy-Fold Mailers

ADJUSTABLE DEPTH

Protect and ship multiple catalogs, books and other printed materials.
  • Adjustable - Scored at variable depths.
  • 200 lb. test, B-flute.
  • Minimum order 100.

KRAFT EASY-FOLD MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BUNDLE
ADD TO
CART
L x W VARIABLE DEPTH 100 300 500 1,000+
S-5821 1/2 x 1/2"  1/2, 1, 1 1/2, 2" Photo Prints $.80 $.73 $.70 $.65 100 15  ADD
S-18172 1/2 x 1/2"  1/2, 1" 45 RPM Records .76 .70 .69 .64 100 17  ADD
S-11215 1/2 x 1/2"  1/2, 1, 1 1/2, 2" Digest Size 1.00 .95 .85 .76 100 19  ADD
S-1612 5/8 x 5/8"  5/8, 1, 1 1/4" Digest Size .90 .80 .76 .70 100 16  ADD
S-2674 10 1/4 x 1/4"  5/8, 1" Books 1.02 .92 .89 .75 100 21  ADD
S-1613 11 x 1/2"  2, 2 1/2, 3" 400-600 Sheets 1.51 1.44 1.36 1.26 100 48  ADD
S-164 11 1/8 x 5/8"  1/2, 1" 100-200 Sheets 1.07 .99 .92 .82 100 23  ADD
S-165 11 1/8 x 5/8"  1/2, 1, 1 1/2, 2" 100-400 Sheets .91 .91 .91 .91 100 27  ADD
S-1614 11 1/8 x 3/4"  1/2, 3, 3 1/2, 4" 100-800 Sheets 1.67 1.58 1.51 1.44 100 34  ADD
S-3389 11 3/4 x 10 1/2"  3/4, 2 1/4" Magazines 1.58 1.47 1.42 1.33 100 49  ADD
S-1615 12 x 9"  2, 2 1/2, 3" Folders 1.81 1.71 1.59 1.44 100 35  ADD
S-3655 12 x 10 1/2"  1/2, 1, 1 1/2, 2" 1" Binder 2.06 1.86 1.73 1.67 50 19  ADD
S-7920 12 x 11 1/2"  1/2, 2, 2 1/2, 3" 2" Binder 2.09 1.99 1.80 1.72 50 20  ADD
S-166 12 1/8 x 1/8"  1/2, 1, 1 1/2, 2" Booklets 1.40 1.30 1.22 1.19 100 32  ADD
S-167 12 1/2 x 12 1/2"  1/2, 1" LP Records 1.37 1.26 1.18 1.10 100 35  ADD
S-3177 12 1/2 x 12 1/2"  1, 1 1/2, 2 1/2" LP Records 1.70 1.59 1.51 1.42 50 30  ADD
S-11216 14 1/4 x 11 1/4"  1/2, 1, 1 1/2, 2" Double Ream 1.75 1.67 1.58 1.48 50 20  ADD
S-2675 15 x 11 1/8"  1/2, 1, 1 1/2" Prints 1.71 1.61 1.53 1.44 100 42  ADD
S-5596 15 x 11 1/8"  2, 3, 4, 5, 6" Prints 2.29 2.20 2.14 2.06 25 13  ADD
S-168 17 1/8 x 14 1/8"  1/2, 1, 1 1/2, 2" Frames, Prints 1.95 1.83 1.74 1.71 100 56  ADD
S-11217 17 1/4 x 11 1/4"  1/2, 1, 1 1/2, 2" Expandable Files 1.86 1.75 1.70 1.61 50 25  ADD
S-14240 18 x 12"  1/2, 1, 1 1/2, 2" Books 2.04 1.95 1.75 1.71 50 28  ADD
S-20994 18 x 18" 1/2, 1, 1 1/2, 2" Large Prints 2.85 2.70 2.53 2.47 50 38  ADD
S-13356 20 x 16"  1/2, 1, 1 1/2, 2" Artwork 2.69 2.54 2.44 2.35 50 35  ADD
S-22115 24 x 18" 1/2, 1, 1 1/2, 2" Artwork 3.29 3.00 2.94 2.72 50 45  ADD
04/16/2025 07:29:39 PM; D USWEB30