White Easy-Fold Mailers

Cleaner, neater appearance for your product shipments.
  • Ship books, catalogs, photos and
    other printed material.
 
  • Prevents product damage.
  • Minimum order 100.

WHITE EASY-FOLD MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
ADD TO
CART
L x W VARIABLE DEPTH 100 300 500 1,000+
 S-5582   1/2 x 1/2"   1/2, 1, 1 1/2, 2" Photo Prints $.95 $.80 $.73 $.66 100 15  ADD
 S-5583   1/2 x 1/2"   1/2, 1, 1 1/2, 2" Digest Size 1.05 .99 .91 .82 100 19  ADD
 S-11259   1/2 x 1/2"   2, 2 1/2, 3, 3 1/2" Digest Size 1.37 1.26 1.18 1.10 100 23  ADD
 S-329   5/8 x 5/8"   5/8, 1" Digest Size .95 .80 .73 .66 100 17  ADD
 S-319 10 1/4 x 1/4"   5/8, 1 1/4" Books 1.05 .98 .91 .80 100 21  ADD
 S-326 10 1/4 x 10 1/4"   1/2, 1" Decorative Plates 1.25 1.18 1.08 .99 100 25  ADD
 S-339 11 1/8 x 5/8"   1/2, 1" 100-200 Sheets 1.08 1.00 .95 .85 100 23  ADD
 S-341 11 1/8 x 5/8"   1/2, 1, 1 1/2, 2" 100-400 Sheets 1.19 1.10 1.07 .98 100 25  ADD
 S-3178 11 1/8 x 3/4"   1/2, 3, 3 1/2, 4" 100-800 Sheets 1.71 1.61 1.53 1.46 100 34  ADD
 S-327 12 1/8 x 1/8"   1/2, 1" Business Reports,
Magazines
1.19 1.10 1.04 .95 100 26  ADD
 S-342 12 1/8 x 1/8"   1/2, 1, 1 1/2, 2" Booklets 1.02 1.02 1.02 1.02 100 30  ADD
 S-11260 12 1/8 x 1/8"   1/2, 3, 3 1/2, 4" Booklets 1.84 1.74 1.70 1.58 100 37  ADD
 S-343 12 1/2 x 12 1/2"   1/2, 1" LP Records 1.42 1.33 1.24 1.10 100 36  ADD
 S-5822 12 1/2 x 12 1/2"   1/2, 1, 1 1/2, 2" LP Records 1.75 1.70 1.59 1.51 100 40  ADD
 S-11261       14 x 14"   1, 2, 3, 4" Large Photos, Prints 2.66 2.52 2.44 2.31 50 25  ADD
 S-328 14 1/8 x 5/8"   1/2, 1" Legal Size 1.24 1.11 1.08 .98 100 28  ADD
 S-15020 14 1/4 x 11 1/4"   1/2, 1, 1 1/2, 2" Double Ream 1.80 1.71 1.61 1.51 50 20  ADD
 S-345       15 x 11 1/8"   1/2, 1, 1 1/2, 2" Prints 1.83 1.73 1.66 1.55 50 21  ADD
 S-348 17 1/8 x 14 1/8"   1/2, 1, 1 1/2, 2" Frames, Prints 2.01 1.86 1.80 1.73 50 29  ADD
 S-20423       20 x 16"   1/2, 1, 1 1/2, 2" Artwork 2.84 2.69 2.53 2.48 50 35  ADD
 S-13354       24 x 18"   1/2, 1, 1 1/2, 2" Artwork 3.38 3.12 3.05 2.83 50 45  ADD
 S-20424       24 x 24"   1/2, 1, 1 1/2, 2" Large Prints 4.53 4.29 4.06 3.94 25 31  ADD
 S-21598       28 x 22"   1/2, 1, 1 1/2, 2" Poster Board 4.66 4.42 4.21 4.10 25 32  ADD
05/01/2025 11:29:50 PM; D USWEB7