Solid Stainless Steel Shelving

Top of the line. Smooth, polished shelves contain spills and fall-through.
  • Recommended for commercial kitchens, labs and cleanrooms.
  • 18-gauge, Type 304 stainless steel with raised edge. Washes down easily.
  • Shelves adjust in 1" increments.
  • NSF certified.
  • Optional 5" stainless steel locking swivel casters add 6" to height.
  • Additional Shelves available.

63" HEIGHT SOLID STAINLESS STEEL SHELVING

MODEL
NO.
DIMENSIONS
W x D x H
NO OF
SHELVES
SHELF
CAP.(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
  H-6812 361863" 4 800 68 $610   $590    ADD
  H-6814 481863"

800

89 710   690    ADD
  H-6813 362463" 4 800 86 700   680    ADD
  H-6815 482463"

800

122 845   825    ADD
  H-6816 602463" 650 144 1,160   1,135    ADD

H-11281

722463"

650

172

1,410   1,380    ADD
  H-4305 Set of 4 Stainless Steel Casters 12 215   205    ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT

72" HEIGHT SOLID STAINLESS STEEL SHELVING

MODEL
NO.
DIMENSIONS
W x D x H
NO OF
SHELVES
SHELF
CAP.(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
  H-5466 361872" 4 800 70 $620   $600    ADD
  H-5467 481872" 800 91 720   700    ADD
  H-5468 362472" 4 800 88 710   690    ADD
  H-5469 482472"

800

124 855   835    ADD
  H-6817 602472" 650 146 1,170   1,145    ADD
H-11282 722472" 650 174 1,420   1,390    ADD
  H-4305 Set of 4 Stainless Steel Casters 12 215   205    ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
04/22/2025 07:25:49 AM; D USWEB29