Heavy Duty Fiberglass Step Ladders

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing and heavy-duty steel supports.
  • Extra-wide base provides stability. Aluminum Holster-Top® platform.
  • 375 lb. load capacity.

HEAVY DUTY FIBERGLASS STEP LADDERS

Type 1AA. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5623 6' 375 lbs. 26 x 43" 24 $215 $205  ADD
H-5624 8' 30 x 56" 31   280   265  ADD
H-5625 10' 33 x 68" 41   405   385  ADD

SHIPS VIA MOTOR FREIGHT
05/02/2025 02:48:42 PM; D USWEB31