Ram Board®

Cover surfaces with Ram Board® during home remodeling and commercial construction projects.
  • Thick, durable paperboard protects floors from water, scratches and stains.
  • Stands up to scaffolding and heavy equipment.
  • Rolls out fast and flat.
  • Tape seams together with Pressure Sensitive Kraft Tape, sold separately.
  • Cut to size with Cutter.

RAM BOARD®

MODEL
NO.
WIDTH LENGTH/
ROLL
THICKNESS
(MIL)
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6+
S-21372   38" 100' 46 39 $83       $79       $75        ADD
S-22488   48" 49 118       112       107        ADD

SHIPS VIA MOTOR FREIGHT

ULINE PRESSURE SENSITIVE KRAFT TAPE – Multipurpose for floor seaming or box sealing.

MODEL
NO.
SIZE TENSILE
STRENGTH
ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 24 48 96+
S-2492 3" x 60 yds. 42 lbs. 16 24 $13.35 $12.80 $12.25 $11.75  ADD

3M PRESSURE SENSITIVE KRAFT TAPE – Extra strong, durable for covering seams over high-end flooring and tile.

MODEL
NO.
SIZE TENSILE
STRENGTH
ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72 144+
S-24798 3" x 60 yds. 47 lbs. 12 17 $28 $27 $26 $25  ADD
MEETS MIL SPEC. ASTM-D6123
04/19/2025 04:38:28 PM; D USWEB6