Handi-Movers

Unload your car. Easily move boxes and files in office or warehouse.
  • Wraparound rubber bumper prevents damage to walls.
  • Portability, ease of use makes this a continual best seller.
  • 26" handle length.
  • 2 swivel, 2 rigid casters.

    Handi-Mover

HANDI-MOVERS

MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-115 19 x 29" 400 lbs. 4" Rubber 29 $115 $110  ADD
H-180 23 x 35" 600 lbs. 5" Rubber 44 165 155  ADD

SHIPS UNASSEMBLED VIA UPS
04/20/2025 01:15:00 PM; D USWEB31