Narrow Pallet Jacks, Low Profile Pallet Jacks in Stock - ULINE
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
Pallet Trucks
>
Uline Pallet Trucks
More Images & Video
Uline Pallet Trucks
Dependable pallet trucks at an affordable price.
3-position hand control - Raise, lower, neutral.
3" lowered and 7.5" raised height.
7" polyurethane wheels. 210° steering arc.
Hand Brake
– Stops loads safely without straining your back. Plus, better control on downslopes.
Narrow
- Fits into narrow pallets.
Short
- Handles shorter specialty pallets with ease.
Long
- Reaches under longer specialty pallets.
Low Profile
- Slides into openings only 2" high. 2" lowered and 5.6" raised height. 6" wheels.
Super Low Profile
- Slides into openings only 1.5" high. 1.5" lowered and 4.5" raised height. 6" wheels.
View video
.
ULINE PALLET TRUCKS
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1043
Standard
48
x
27"
5,500 lbs.
153
$395 each
ADD
H-4121
Hand Brake
48
x
27"
181
570
550
ADD
H-1193
Narrow
48
x
21"
137
425
405
ADD
H-1484
Short
36
x
27"
136
435
415
ADD
H-4803
Short
42
x
27"
145
425
405
ADD
H-1366
Short/Narrow
36
x
21"
130
425
405
ADD
H-4122
Short/Extra Narrow
36
x
16"
4,400 lbs.
127
645
615
ADD
H-4804
Long
60
x
27"
5,500 lbs.
238
955
915
ADD
H-1779
Long
72
x
27"
3,300 lbs.
205
685
655
ADD
H-2640
Long/Narrow
72
x
21"
3,300 lbs.
200
705
675
ADD
H-4123
Extra Long
96
x
27"
5,500 lbs.
332
1,255
1,205
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
LOW PROFILE ULINE PALLET TRUCKS
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1365
Low Profile
48
x
27"
3,300 lbs.
182
$515
$495
ADD
H-1780
Low Profile/Narrow
48
x
21"
173
505
485
ADD
H-1781
Low Profile/4 Way
48
x
33"
212
735
705
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SUPER LOW PROFILE PALLET TRUCK
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-7575
Super Low Profile
48
x
27"
2,200 lbs.
175
$760
$730
ADD
Not compatible with wood pallets
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
04/21/2025 01:26:45 PM; D
USWEB13
close