Uline Standard Steel Hand Trucks

Built-to-last, heavy-duty workhorses.
  • 14 x 8" beveled nose plate.
  • Continuous Handle – Excellent one or two-handed load control.
  • Dual Handle – Stabilize heavy or hard-to-handle loads.
  • Loop Handle – Control tall loads with one hand.
  • Extra Large Nose Plates – 16 x 13" (H-2055, H-2400) and 20 x 8" (H-4794) for oversized loads.

ULINE STANDARD STEEL HAND TRUCKS

MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH ADD TO
CART
1  3+
   H-1541 Continuous  10" Solid Rubber 800 46" 35 $145 $135  ADD
   H-1542 Dual 47" 39  ADD
 H-1786 Loop 51" 44  ADD
 H-2055 Loop with XL
Nose Plate
 10" Solid Rubber 800 51" 46 170 160  ADD
   H-4794 44  ADD
 H-2400  10" Pneumatic 650 42 180 170  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
05/02/2025 01:35:03 PM; D USWEB25