Uline Tool Cabinets

Lifetime investment – Heavy duty. Built to last.
  • Steel drawers for hand and power tools. Lockable.
  • Nonslip vinyl drawer liners keep tools in place.
  • 5" polypropylene casters: 2 swivel with brake, 2 rigid.
  • 4 Drawer - 34" high. Fits under workbenches.
    (2) 22 x 16 x 2", (1) 22 x 16 x 5", (1) 22 x 16 x 9".
  • 6 Drawer Tool Cabinet – (3) 22 x 16 x 3", (3) 22 x 16 x 6".
  • 11 Drawer Tool Cabinet – (1) 37 x 16 x 4", (5) 22 x 16 x 3", (1) 22 x 16 x 6", (3) 12 x 16 x 3", (1) 12 x 16 x 12".

ULINE TOOL CABINETS

Black or Red
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-8945 4 Drawer 271834" 2,100 lbs. 103 $525 $505  Specify Color 
H-8946 6 Drawer 271840" 128 635 610  Specify Color 
H-8947 11 Drawer 421940" 242 1,060 1,030  Specify Color 

SHIPS VIA MOTOR FREIGHT
04/19/2025 06:31:15 AM; D USWEB34