Electric Pallet Jacks, Motorized Pallet Jacks in Stock - ULINE
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
Pallet Trucks
>
Electric Pallet Trucks
Enlarge & Video
Electric Pallet Trucks
BIG JOE
®
Effortlessly move heavier loads with these quiet, self-propelled pallet trucks. Load and unload delivery and transfer trucks.
Push-button lift controls and forward/reverse thumb wheels on an ergonomic handle. Reverse safety switch keeps operator safe.
Maintenance-free batteries with built-in charger.
Polyurethane wheels.
180° steering arc.
Electric Pallet Truck – 4 1/2 hours
service per charge. Compact design moves easily in narrow warehouses and retail aisles. 3 to 7 1/2" lift range.
Deluxe Electric Pallet Truck – 6 hours
service per charge. Deluxe workhorse for continuous dock work and large warehouses. 3 1/4 to 8" lift range.
View video
.
BIG JOE® ELECTRIC PALLET TRUCK
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
RECHARGEABLE
BATTERY
DRIVE
MOTOR
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-4709
45
x
27"
3,000 lbs.
85 Ah
.65 kw DC
8" / 2
3
/
4
"
489
$4,050
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
BIG JOE® DELUXE ELECTRIC PALLET TRUCK
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
RECHARGEABLE
BATTERY
DRIVE
MOTOR
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-4710
45
x
27"
4,500 lbs.
224 Ah
.90 kw AC
9" / 3"
1,136
$5,995
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
03/07/2025 01:19:46 PM; D
USWEB29
close