Large Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for creating layers on skids or inside packaging.
  • 200 lb. Test - General purpose.
  • 32 ECT - Lightweight and budget friendly.

200 LB. TEST CORRUGATED PADS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10 - 50 100 250 500+
  S-9914  15 x 15" $1.02 $.89 $.80 $.66 50 / 1800 9  ADD
  S-6378  16 x 12" .61 .59 .55 .49 50 / 2250 8  ADD
  S-2630  16 x 16" 1.11 1.04 .95 .73 50 / 1500 11  ADD
  S-11206  18 x 12" .80 .73 .68 .59 50 / 2000 9  ADD
  S-19277  18 x 14" .92 .89 .76 .70 50 / 1500 11  ADD
  S-2631  18 x 18" 1.24 1.11 1.04 .85 50 / 1500 14  ADD
  S-8283  20 x 12" 1.08 .95 .88 .69 50 / 2000 10  ADD
  S-15056  20 x 14" 1.10 1.02 .95 .73 50 / 1500 12  ADD
  S-5576  20 x 16" 1.12 1.08 1.02 .76 50 / 1000 14  ADD
  S-3190  20 x 20" 1.42 1.29 1.10 .95 50 / 1000 17  ADD
  S-5248  20 x 24" 1.46 1.31 1.12 1.02 50 / 1000 22  ADD
  S-12646  20 x 30" 1.59 1.47 1.30 1.10 50 / 600 25  ADD
  S-19278  22 x 18" 1.33 1.25 1.08 .92 50 / 1000 18  ADD
  S-3191  22 x 22" 1.47 1.37 1.14 1.04 50 / 1000 21  ADD
  S-14243  22 x 28" 1.59 1.46 1.30 1.10 50 / 500 26  ADD
  S-13742  24 x 12" 1.12 1.08 .99 .75 50 / 1500 12  ADD
  S-16512  24 x 16" 1.31 1.24 1.08 .91 50 / 1000 16  ADD
  S-5577  24 x 18" 1.44 1.30 1.11 .99 50 / 1000 19  ADD
  S-2633  24 x 24" 1.53 1.44 1.24 1.05 50 / 1000 24  ADD
  S-8285  24 x 30" 1.66 1.51 1.37 1.12 50 / 500 30  ADD
  S-2483  24 x 36" 1.79 1.59 1.47 1.29 50 / 500 36  ADD
  S-3192  24 x 48" 2.08 1.92 1.79 1.51 25 / 500 25  ADD
  S-19279  24 x 60" 2.53 2.39 2.24 1.86 25 / 500 32  ADD
  S-5249  24 x 72" 2.84 2.68 2.43 2.04 25 / 500 38  ADD
  S-13743  26 x 26" 1.61 1.47 1.30 1.10 50 / 500 28  ADD
  S-19280  26 x 38" 2.06 1.80 1.66 1.48 50 / 500 43  ADD
  S-11207  30 x 30" 2.10 1.90 1.80 1.58 50 / 500 39  ADD
  S-15057  30 x 36" 2.14 1.92 1.81 1.59 25 / 250 23  ADD
  S-7354  30 x 40" 2.16 1.95 1.83 1.61 25 / 250 25  ADD
S-5578  30 x 72" 3.40 3.16 2.80 2.31 25 / 250 46  ADD
  S-16513  32 x 32" 2.16 1.95 1.83 1.61 50 / 250 43  ADD
  S-6379  32 x 48" 2.66 2.46 2.27 2.02 25 / 250 34  ADD
  S-1160  36 x 36" 2.19 1.99 1.84 1.63 50 / 250 55  ADD
  S-13744  36 x 42" 2.44 2.24 2.10 1.79 25 / 250 32  ADD
S-321  36 x 48" 2.69 2.50 2.30 2.06 25 / 250 36  ADD
S-16514  36 x 60" 3.70 3.33 3.10 2.53 25 / 250 45  ADD
S-3959  36 x 72" 4.74 4.30 3.89 3.41 25 / 250 55  ADD
S-13745  36 x 96" 5.82 5.38 4.94 4.46 10 / 250 29  ADD
  S-7355  40 x 40" 2.40 2.24 2.02 1.70 25 / 250 33  ADD
S-1047  40 x 42" 2.52 2.31 2.10 1.79 25 / 250 36  ADD
S-3193  40 x 48" 2.04 2.04 2.04 2.04 25 / 250 42  ADD
S-8284  40 x 60" 3.79 3.41 3.14 2.59 10 / 250 20  ADD
S-6127  42 x 42" 2.92 2.69 2.52 2.14 25 / 250 37  ADD
S-3586  42 x 48" 3.08 2.80 2.64 2.29 25 / 250 43  ADD
S-13746  44 x 44" 3.17 2.94 2.77 2.31 25 / 250 40  ADD
S-355  48 x 48" 3.56 3.21 2.89 2.39 25 / 250 48  ADD
S-3587  48 x 60" 4.47 4.05 3.73 3.02 10 / 250 24  ADD
S-3960  48 x 72" 5.60 5.09 4.75 4.23 10 / 250 30  ADD
S-3194  48 x 96" 5.12 5.12 5.12 5.12 10 / 250 40  ADD
S-19281  60 x 60" 5.84 5.41 5.05 4.40 10 / 250 32  ADD
S-22647  60 x 72" 7.27 6.67 6.30 5.62 10 / 250 38  ADD
S-19282  60 x 96" 9.67 8.88 8.38 7.50 10 / 250 50  ADD

SHIPS VIA MOTOR FREIGHT

32 ECT CORRUGATED PADS

SOLD IN FULL BALE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD PADS/
BALE
LBS./
BALE
ADD TO
CART
250 500 1 000+
   S-21637 36 x 48"   $1.74 $1.74 $1.74 250 310  ADD
   S-20457 40 x 48"   1.84 1.84 1.84 340

 ADD

   S-21638 48 x 48"   2.04 2.04 2.04 410

 ADD

   S-20458 48 x 96"   4.61 4.61 4.61 820  ADD
   S-22600 48 x 120" 6.30 6.30 6.30 1,025  ADD
       

SHIPS VIA MOTOR FREIGHT
04/21/2025 07:40:06 PM; D USWEB27