Uline Deluxe Pallet Truck

Uline's version of the "Cadillac Escalade SUV." Move big, heavy loads.
  • Heavy-gauge steel construction. Reinforced frame and bulkhead.
  • 3-position hand control – Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • 7" polyurethane steering wheels. Two front wheels on each side. 180° steering arc.

    Pallet Truck

ULINE DELUXE PALLET TRUCK

MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1  3+
H-2721 Deluxe 48 x 27" 7,700 lbs. 201 $615 $595  ADD

SHIPS ASSEMBLED VIA MOTOR FREIGHT
05/02/2025 04:16:14 AM; D USWEB11