Adjustable Width Pallet Jacks in Stock - ULINE
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
Pallet Trucks
>
Adjustable Width Pallet Truck
More Images & Video
Adjustable Width Pallet Truck
Eliminate the need for multiple pallet trucks.
Fork width adjusts from 21 to 27" to fit narrow to standard pallets.
3-position hand control – Raise, lower, neutral.
Adjustable tie rods keep forks level.
3" lowered and 7.8" raised height.
7" polyurethane steering wheels.
3" polyurethane fork wheels.
200° steering arc.
ADJUSTABLE WIDTH PALLET TRUCK
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-2917
Adjustable
Width
48
x
21 - 27"
5,500 lbs.
165
$895
$865
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
04/10/2025 08:47:11 AM; D
USWEB8
close