Uline Parts Bags with Hang Holes

RECLOSABLE

Easily identify part numbers and quantities with pre-printed white block bags.
  • Hang or tie reclosable parts bags to equipment, machinery or racks.
  • Heavy-duty single track zipper bag with 1/4" hang hole.

ULINE PARTS BAGS WITH HANG HOLES

MODEL
NO.
INSIDE
W x L
LBS./
CTN.
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3  5+
  S-2824 2 x 3"       4 4 1,000 $51 $50 $49  ADD
  S-2682 3 x 4"       6 61 58 54  ADD
  S-3255 3 x 5"       7 62 59 56  ADD
  S-2683 4 x 6"       9 73 70 67  ADD
  S-2825 5 x 8"       13 96 91 88  ADD
  S-2684 6 x 8"       17 4 1,000 103 101 96  ADD
  S-3256 6 x 9"       19 111 109 106  ADD
  S-22667 6 x 10"     21 136 131 126  ADD
  S-2826 8 x 10"     27 174 165 154  ADD
  S-2685 9 x 12"     33 188 177 166  ADD
  S-12437 10 x 10"     37 206 194 182  ADD
  S-3488 10 x 12"     22 4 500 108 102 96  ADD
  S-10827 10 x 18"     30 149 144 132  ADD
  S-12438 12 x 12"     26 129 120 114  ADD
  S-3489 12 x 15"     30 162 153 143  ADD
  S-12439 12 x 18"     35 194 182 171  ADD
  S-12440 14 x 24"     26 4 250 159 148 140  ADD
04/22/2025 08:41:08 AM; D USWEB8