Uline 6 Mil Heavy Duty Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Popular heavy-duty thickness.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on rolls up to 30" wide. Sold separately.

ULINE 6 MIL HEAVY DUTY POLY TUBING

MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-2940       2" x 1,000' 12 $53 $50 $47 $43  ADD
 S-3517       3" x 1,000' 16 66 63 59 56  ADD
 S-1658       4" x 1,000' 20 82 76 72 67  ADD
 S-2941       5" x 1,000' 25 93 88 83 79  ADD
 S-1659       6" x 1,000' 29 111 104 98 91  ADD
 S-3661       7" x 1,000' 34 134 127 120 112  ADD
 S-1660       8" x 1,000' 39 140 131 123 116  ADD
 S-13504       9" x 1,000' 43 158 148 142 131  ADD
 S-2239     10" x 1,000' 49 176 166 155 147  ADD
 S-1661     12" x 1,000' 58 202 190 179 167  ADD
 S-2395     14" x 500' 36 118 111 103 97  ADD
 S-2942     16" x 500' 39 134 127 120 112  ADD
 S-3518     18" x 500' 48 146 137 129 121  ADD
 S-11125     20" x 500' 51 154 147 138 129  ADD
 S-3519     24" x 500' 58 192 182 171 160  ADD
 S-14495     30" x 400' 58 180 170 160 150  ADD
 S-7921     36" x 300' 53 162 153 145 135  ADD
 S-7922     48" x 250' 63 184 174 162 152  ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
05/02/2025 03:09:09 PM; D USWEB9