Black Heavy Duty Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Low density black poly recommended for light-sensitive products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

4 MIL BLACK HEAVY DUTY POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-14496     4" x 1,500' 19 $82 $76 $72 $67  ADD
 S-7923     6" x 1,500' 29 120 113 105 99  ADD
 S-7924     8" x 1,500' 39 150 144 134 126  ADD
 S-14497   10" x 1,500' 48 208 196 185 174  ADD
 S-7925   12" x 1,500' 58 224 211 200 187  ADD
 S-11126   16" x 750' 39 146 137 129 121  ADD
 S-11129   18" x 750' 47 153 146 137 128  ADD
 S-14498   24" x 750' 58 193 183 172 161  ADD

6 MIL BLACK HEAVY DUTY POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-11127     2" x 1,000' 10 $60 $57 $55 $50  ADD
 S-5526     4" x 1,000' 20 85 81 75 70  ADD
 S-5527     6" x 1,000' 29 120 113 105 99  ADD
 S-5528     8" x 1,000' 39 150 144 134 126  ADD
 S-14499   10" x 1,000' 48 208 196 185 174  ADD
 S-5529   12" x 1,000' 58 224 211 200 187  ADD
 S-6525   14" x 500' 36 150 144 134 126  ADD
 S-11128   16" x 500' 39 154 147 138 129  ADD
 S-7926   24" x 500' 58 194 185 174 162  ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
04/16/2025 09:11:07 PM; D USWEB12