Uline 3 Mil Poly Tubing in Stock - ULINE
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
Poly Tubing
>
Uline 3 Mil Poly Tubing
Uline 3 Mil Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on rolls up to 24" wide. Sold separately.
ULINE 3 MIL POLY TUBING
MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-5864
2"
x
1,500'
8
$39
$38
$35
$33
ADD
S-13501
3"
x
1,500'
13
51
49
45
42
ADD
S-5522
4"
x
1,500'
16
62
59
56
51
ADD
S-14493
5"
x
1,500'
18
74
70
65
62
ADD
S-5523
6"
x
1,500'
22
83
79
74
69
ADD
S-5524
8"
x
1,500'
29
104
98
93
88
ADD
S-5865
10"
x
1,500'
35
127
120
113
105
ADD
S-5525
12"
x
1,500'
44
152
145
135
127
ADD
S-5866
14"
x
1,500'
50
179
168
159
148
ADD
S-13502
16"
x
1,000'
42
170
160
151
143
ADD
S-11123
18"
x
1,000'
45
177
167
158
148
ADD
S-13503
20"
x
1,000'
52
187
177
166
155
ADD
S-11124
24"
x
1,000'
59
207
194
183
171
ADD
S-14494
36"
x
750'
65
208
196
185
174
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
04/10/2025 06:57:04 AM; D
USWEB25
close