Uline Platform Dial Scales

These scales were designed with UPS and Parcel Post in mind.
  • Withstands the roughest use.
  • H-177 - 8" dial.
  • H-176 - 10 1/2" dial. Large numbers for easy, accurate reading.
  • H-8540 - 10 1/2" dial. Provides both lb. and kg. measurements.

ULINE PLATFORM DIAL SCALES

1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
H-177 10 1/4 x 10 1/4" 70 lbs. x 4 oz.   13 $150 $145  ADD
H-176 13 x 13" 100 lbs. x 4 oz.   27 230 220  ADD
H-8540 13 x 13" 100 lbs. x 4 oz./  
45 kg. x 100 g.
  
27 230 220  ADD
05/17/2025 11:45:42 AM; D USWEB6