Fiberglass Podium Ladders in Stock - Uline
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
Ladders
>
Fiberglass Podium Ladders
Fiberglass Podium Ladders
WERNER
®
Working off the ground requires high-quality industrial ladders.
Electricity safe. Fiberglass rails are non-conductive.
Non-slip rubber feet.
Reinforced edge bracing.
Extra-large 16 x 20" work platform with 36" high safety rail.
LOCKTOP
™
safety rail secures tools from falling.
Platform toe guard helps prevent missteps.
300 lb. load capacity.
FIBERGLASS PODIUM LADDERS
Type 1A; Meets ANSI and OSHA Standards
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7015
7'
4'
300 lbs.
27 x 43"
27
$275
$260
ADD
H-7016
9'
6'
31 x 56"
34
345
330
ADD
H-7017
11'
8'
35 x 68"
47
455
435
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
05/02/2025 06:06:40 AM; D
USWEB25
close