Aluminum Rolling Ladders

Exceptionally light for one-man operation. Non-corrosive and easy to clean.
  • Use in humid, damp warehouses, breweries and cold storage areas.
  • 59° incline.
  • Four 2" spring-loaded swivel casters.
  • 24" wide serrated steps.
  • 350 lb. capacity.
  • Drop ships in 8 days from MI, GA, CA, TX or PA.

ALUMINUM ROLLING LADDERS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7088 4 40" 70" 350 lbs. 30 x 36" 36 $710     $695      ADD
H-7089 5 50" 80" 30 x 43" 43 875     860      ADD
H-7090 6 60" 90" 30 x 50" 49 995     980      ADD
H-7091 7 70" 100" 30 x 57" 55 1,200     1,180      ADD
H-7092 8 80" 110" 30 x 63" 61 1,345     1,325      ADD
SHIPS ASSEMBLED
04/21/2025 10:07:57 PM; D USWEB31