Uline Air Cushion Machine in Stock - Uline
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
Cushioning, Peanuts and Foam
>
Air Pillows
>
Uline Air Cushion Machine
Enlarge & Video
Uline Air Cushion Machine
Fast, on-demand packaging made affordable.
Recommended for shipping up to 150 packages per day.
Quick-start function with three pre-set film options.
Makes
30 feet
of void fill per minute.
Compact, lightweight air cushion machine saves valuable counter space.
ULINE AIR CUSHION MACHINE
UL Listed
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
SHIPPING
WT.
PRICE
EACH
ADD TO
CART
H-7241
Uline Air Cushion Machine
15
x
14
x
13"
14 lbs.
$990
ADD
AIR CUSHIONING FILM - MEDIUM DENSITY
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION
SUGGESTED USE
CUSHION
SIZE
MIL
ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL
ADD TO
CART
2
6
12+
S-22467
Air Pillows
Blocking, Bracing
and Void Fill
8 x 4"
1.0
8" x 1,150'
2
$72
$70
$68
ADD
S-22469
Bubble Film
Cushioning
and Wrapping
3/4 x 6 x 13"
1.0
16" x 1,150'
2
144
142
139
ADD
S-22468
Air Cushion
Cushioning
and Interleaving
1
1
/
4
x 9 x 13"
ADD
< Back to Mobile Site
05/05/2025 08:38:48 PM; D
USWEB7
close