500 Lb. Double Wall Shipping Boxes in Stock - ULINE
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
Heavy Duty Boxes
>
500 Lb. Double Wall Boxes
500 Lb. Double Wall Boxes
Crate-like protection at a corrugated price.
Twice as strong as a 275 lb. test double wall box.
Ship machine parts, small engines and other heavy-duty items.
UPS recommended weight capacity up to
140 lbs
.
500 LB. TEST DOUBLE WALL
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-15
100
250
500
1,000+
S-18916
12
x
12
x
12"
$7.72
$7.23
$6.79
$6.34
$5.98
15
/
300
40 lbs.
ADD
S-18917
16
x
16
x
16"
13.36
12.54
11.77
11.03
10.25
15
/
75
69 lbs.
ADD
▪
S-18918
20
x
20
x
20"
20.51
19.26
18.14
17.02
15.92
10
/
70
71 lbs.
ADD
▪
S-20991
24
x
24
x
24"
29.47
27.69
25.94
24.24
22.82
10
/
70
101 lbs.
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/21/2025 08:40:31 PM; D
USWEB13
close