Aluminum Step Stands

Serrated steps for a better grip.
  • Recommended for oily repair and machine shops.
  • Welded aluminum construction.
  • Corrosion resistant for humid and damp environments.
  • Slip-resistant rubber feet.
  • For indoor and outdoor use.

ALUMINUM STEP STANDS

OSHA and ANSI Compliant
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-9312 1 10" 500 lbs. 27 x 17" 10 $198 $185  ADD
 H-7905 2 20" 27 x 22" 14 301 287  ADD
 H-7906* 3 30" 28 x 34" 25 485 466  ADD

* EASY ASSEMBLY. SHIPS VIA UPS.
04/21/2025 04:08:55 PM; D USWEB34