All-Weather Low Profile Floor Scales

NTEP CERTIFIED

Stands up to Texas-sized downpours. For recycling, landscaping and outdoor receiving areas.

  • Water-resistant, stainless steel indicator with LCD display, load cells and internal components included.
  • LB/KG convertible.
  • Full capacity tare.
  • Auto zero tracking.
  • Factory pre-calibrated.
  • Ramps offer easy access for dollies, carts and hand trucks. Each ramp sold individually.
  • Paper and Label Printers - Quickly print weights from all-weather low profile floor scales. Includes printer, AC adapter, interface cable and 1 roll of paper or labels.

ALL-WEATHER LOW PROFILE FLOOR SCALES

1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
 H-10903 3'3'4" 5,000 lbs. x 1 lb. 200 $2,350  ADD
 H-10904 10,000 lbs. x 2 lbs.  ADD
 H-7935 4'4'4" 5,000 lbs. x 1 lb. 300   2,520  ADD
 H-7936 10,000 lbs. x 2 lbs.  ADD
 H-9672 5'5'4" 5,000 lbs. x 1 lb. 400   2,890  ADD
 H-9673 10,000 lbs. x 2 lb.  ADD

FREE FREIGHT. DROP SHIPS IN 2 TO 3 DAYS FROM IN

LOW PROFILE FLOOR SCALE RAMPS

1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS FITS SCALE CAPACITY SHPG.
LBS.
PRICE
EACH
ADD TO
CART
 H-3003 3' x 3' 3' x 3' 10,000 lbs. 135 $540  ADD
 H-758 4' x 4' 4' x 4' 220   610  ADD
 H-1609 5' x 4' 5' x 5' 255   750  ADD

DROP SHIPS IN 2 TO 3 DAYS FROM IN


PAPER PRINTER/THERMAL PAPER

MODEL
NO.
MAX PRINT
W x L
COMPATIBILITY PRINT
SPEED
PRICE EACH ADD TO
CART
1 2+
 H-4601 2 x 4" RS-232 1.2"/sec. $325 $315  ADD
 S-16160 Thermal Paper  2 1/4" x 85'  50 rolls/ctn. $39/ctn.  3+ $38/ctn.  ADD


LABEL PRINTER/DIRECT THERMAL LABELS

MODEL
NO.
MAX PRINT
W x L
COMPATIBILITY PRINT
SPEED
PRICE EACH ADD TO
CART
1 2+
 H-7978 3 x 3" RS-232 5"/seg. $585 $565  ADD
 S-19342* Direct Thermal Labels 2 1/2" x 1 1/2" 12 rolls/ctn. 12 $22/rl. 36+ $20/rl.  ADD
*Sold in case quantities. SHIPS FROM ULINE IL
05/02/2025 04:54:13 PM; D USWEB7