Poly Strapping

8 x 8" CORE

High-quality Uline Polypropylene Strapping fits 8x8" core carts.
  • Half the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Embossed surface.

    8 x8" core

POLY STRAPPING

MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
1 3 6+
S-1761 1/2" .015 300 lbs. 9,000' 19 S-512 $94 $86 $80  ADD
S-1758 1/2" .020 450 lbs. 7,200' 21 118 110 102  ADD
S-14198 1/2" .024 500 lbs. 7,200' 28 127 118 109  ADD
S-2679 1/2" .031 600 lbs. 7,200' 30 144 133 122  ADD
S-2680 5/8" .020 500 lbs. 6,000' 23 S-169 140 130 119  ADD
S-2999 5/8" .025 600 lbs. 6,000' 25 142 133 120  ADD
S-3524 5/8" .030 820 lbs. 6,000' 30 146 136 126  ADD
04/21/2025 02:09:34 AM; D USWEB25