Steel Strapping - High Tensile

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.
  • 1 1/4 - 2" Width Coils: Ribbon wound. Use with Ribbon-Wound Steel Strapping Cart.

    High Tensile Steel Strapping - Skid Lot Special

STEEL STRAPPING - HIGH TENSILE

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
1 2 6+
S-2080 1/2" .020 1,450 lbs.  3,087' 12 105 S-827 $261 $253 $246  ADD
S-1644 .023 1,725 lbs.  2,688' 262 254 247  ADD
S-6059 .031 2,260 lbs.  1,992' 262 254 247  ADD
S-2081 5/8" .020 1,830 lbs.  2,478' 12 105 S-832 269 261 254  ADD
S-2255 .023 2,150 lbs.  2,152' 250 242 235  ADD
S-2082 3/4" .020 2,100 lbs.  2,058' 12 105 S-828 268 260 253  ADD
S-2256 .023 2,470 lbs.  1,795' 264 256 249  ADD
S-1084 .025 2,690 lbs.  1,649' 252 244 237  ADD
S-6060 .029 3,320 lbs.  1,418' 252 244 237  ADD
S-863 .031 3,500 lbs.  1,334' 253 245 238  ADD
S-2997* 1/4" .025 4,650 lbs.  1,034' 20 110 S-833 256 248 241  ADD
S-3974* .029 5,450 lbs.     891' 242 234 227  ADD
S-830* .031 5,500 lbs.     836' 243 235 228  ADD
S-15310* 2" .044 12,300 lbs.     363' 16 110 S-15311 263 255 248  ADD
*Ribbon wound SHIPS VIA MOTOR FREIGHT

STEEL STRAPPING – HIGH TENSILE SKID LOTS – SAVE UP TO 40%

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
S-2080S 1/2" .020 1,450 lbs.  3,087' 12 105 S-827   $166       ADD
S-1644S .023 1,725 lbs.  2,688'   165       ADD
S-6059S .031 2,260 lbs.  1,992'   164       ADD
S-2081S 5/8" .020 1,830 lbs.  2,478' 12 105 S-832   168       ADD
S-2255S .023 2,150 lbs.  2,152'   163       ADD
S-2082S 3/4" .020 2,100 lbs.  2,058' 12 105 S-828   166       ADD
S-2256S .023 2,470 lbs.  1,795'   163       ADD
S-1084S .025 2,690 lbs.  1,649'   156       ADD
S-6060S .029 3,320 lbs.  1,418'   155       ADD
S-863S .031 3,500 lbs.  1,334'   154       ADD
S-2997S* 1/4" .025 4,650 lbs.  1,034' 20 110 S-833   160       ADD
S-3974S* .029 5,450 lbs.     891'   151       ADD
S-830S* .031 5,500 lbs.     836'   152       ADD
S-15310S* 2" .044 12,300 lbs.     363' 16 110 S-15311   181       ADD
*Ribbon wound SHIPS VIA MOTOR FREIGHT
05/18/2025 09:50:51 AM; D USWEB28