Electric Chain Hoists in Stock - Uline
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
Cranes, Hoists and Trolleys
>
Electric Chain Hoists
Enlarge & Video
Electric Chain Hoists
CM LODESTAR
®
Lift heavy loads effortlessly with the press of a button. Use inside or out.
For frequent and fast lifting in machine shops and foundries.
Overload protection prevents operation if load exceeds capacity.
Handheld control with 6' cord. 15' power cord with three-prong plug.
Motor is completely enclosed by aluminum housing.
NEMA 4 rated. 115V.
Zinc-plated steel chain resists corrosion. Includes fabric chain bag.
CSA approved.
CM LODESTAR
®
ELECTRIC CHAIN HOISTS
Meets ANSI/ASME B30.16 Standards
MODEL
NO.
CAPACITY
LIFT
HEADROOM
HOOK
OPENING
LIFTING
SPEED
MOTOR
HP
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-8626
1/2 Ton
10'
17"
1
1
/
8
"
16 Ft./Min.
1/2
61
$3,795
ADD
H-8627
1 Ton
18"
1
1
/
4
"
1
113
4,195
ADD
H-11638
2 Ton
26"
1
1
/
4
"
8 Ft./Min.
1
131
5,600
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/21/2025 03:52:04 PM; D
USWEB6
close