Stainless Steel IBC Tank in Stock - Uline
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
IBC Tanks
>
Stainless Steel IBC Tank
More Images
Stainless Steel IBC Tank
Keep diesel, kerosene and harsh chemicals on hand or ship cross-country.
10 gauge, type 304 stainless steel. Corrosion-resistant for long service life.
3-way fork access for easy transport. Stack up to 3 high.
22½" diameter fill opening with gasket lid. 3" vent and 2" drain.
Sloped bottom for complete product drainage.
STAINLESS STEEL IBC TANK
DOT APPROVED
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
CAPACITY
UN
RATING
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-8669
Stainless Steel
48
x
42
x
51"
350 Gallon
31A/Y
465
$4,350
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/16/2025 07:48:07 PM; D
USWEB10
close